Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 35940-782 5-Light 1-Tier Chandelier 120-Volt Heirloom Bronze Windgate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 35940-782 5-Light 1-Tier Chandelier 120-Volt Heirloom Bronze Windgate

SKU: 115977
Sea Gull Lighting Windgate Collection 1-Tier chandelier uses five 100-Watt A-19 incandescent or 8 - 13.5-Watt LED lamps. Medium socket lamp has voltage rating of 120-Volts. This transitional chandelier has heirloom bronze finish and steel construction. Alabaster glass shade brings elegance to the home. It measures 20-1/2-Inch Dia x 16-3/4-Inch. This center lockup/box mountable chandelier has 36-Inch long chain/stem and 72-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety ETL listed and meets title 24 energy efficiency standards.
  • High-strength steel construction for longer endurance
  • Comes in heirloom bronze finish
  • Make use of five 100-Watt A-19 incandescent or 8 - 13.5-Watt LED lamps

Overview

Sea Gull Lighting Windgate Collection 1-Tier chandelier uses five 100-Watt A-19 incandescent or 8 - 13.5-Watt LED lamps. Medium socket lamp has voltage rating of 120-Volts. This transitional chandelier has heirloom bronze finish and steel construction. Alabaster glass shade brings elegance to the home. It measures 20-1/2-Inch Dia x 16-3/4-Inch. This center lockup/box mountable chandelier has 36-Inch long chain/stem and 72-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety ETL listed and meets title 24 energy efficiency standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
5-7/16 Inch Dia x 1-5/8 Inch Fitter Dia x 4-3/8 Inch Height
Brand Name
Sea Gull Lighting
Shade Type
Alabaster Glass
Lamp Type/Designation
(5) 100 Watt A19 Incandescent, 8 - 13.5 Watt LED
Lamp Included
No
Collection
Windgate
Chain/Stem Length
36 Inch
Standards
ETL Listed, Meets Title 24 Energy Efficiency Standard
UNSPSC
39111506
sku
115977
UPC
78565202032
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
35940-782
Voltage Rating
120 Volt
Energy Star Flag
No
Base Backplate
5 Inch Dia x 7/8 Inch Depth
Type
1-Tier
Construction
Steel
Degree of Protection
No
Dimensions
20-1/2 Inch Dia x 16-3/4 Inch Height
Dimmable
No
Finish
Heirloom Bronze
Includes
Decorative Canopy and Assortments
Item Name
Chandelier
Socket Type
Medium
Mounting
Center Lock-Up/Box
Style
Transitional
Shape
No
Number of Lamps
5.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.