Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9995 T8 U-Tube LED Lamp 2-Pin G13 Medium Base 1700-Lumens Initial 82 CRI 3500K Neutral White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9995 T8 U-Tube LED Lamp 2-Pin G13 Medium Base 1700-Lumens Initial 82 CRI 3500K Neutral White

SKU: 671509
Standard Pack/Case Quantity: 12/Box
Satco 11.5-Watt 2-Pin G13 Medium base LED lamp in white color, offers initial light output of 1700 Lumens. This T8 U-shaped lamp has instant/rapid ballast that regulates the current flow. It has color rendering index of 82. This lamp with 3500K color temperature rating radiates neutral white light to the surrounding. It emits or distributes light at beam angle of 230-degree. This lamp features glass tube construction. It has a dimension of 22.5-Inch x 7-Inch. This lamp has average life of 50000 hours. Lamp is UL/ETL/cULus listed, DLC P7FFNP8G qualified and NSF/RoHS compliant.
  • Well-suited for use on instant start and rapid start ballasts with no rewiring required
  • Serves as solid state LED lighting
  • Designed to ensure high efficacy and long life performance
  • Suitable for use in damp locations

Overview

Satco 11.5-Watt 2-Pin G13 Medium base LED lamp in white color, offers initial light output of 1700 Lumens. This T8 U-shaped lamp has instant/rapid ballast that regulates the current flow. It has color rendering index of 82. This lamp with 3500K color temperature rating radiates neutral white light to the surrounding. It emits or distributes light at beam angle of 230-degree. This lamp features glass tube construction. It has a dimension of 22.5-Inch x 7-Inch. This lamp has average life of 50000 hours. Lamp is UL/ETL/cULus listed, DLC P7FFNP8G qualified and NSF/RoHS compliant.

Specifications

Bulb Shape
T8
Bulb Base Group
Bi-Pin
Standards
UL/ETL Listed, cULus Certified, DLC P7FFNP8G Listed, NSF Approved, RoHS Compliant
Bulb Overall Shape
U-Shaped
GTIN
00045923099953
UNSPSC
39112102
Power (Wattage)
11.5 Watt
Start Type
Instant/Rapid
Dimmable
No
Designation
11.5T8U6/LED/22.5-835/DR
CRI
82.0000
Color Temperature
3500K
Bulb Color/Finish
White
Bulb Base
2-Pin G13 Medium
Brand Name
Satco
Beam Angle
230 Degree
Average Life
50000 Hour
Item Name
LED Lamp
Light Color
Neutral White
Lumens
1700 Lumens Initial
Material
Glass Tube
Maximum Overall Length
22.5
RoHS Flag
No
Country Of Origin
China
UPC
04592309995
Manufacturer Name
Satco
Manufacturer Part Number
S9995
Energy Star Flag
No
Standard Pack/Case Quantity
12/Box
Is PFA Discontinued
No
Leaf Node Search
LED Lamps and Bulbs
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
LED Lamps and Bulbs

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.