Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9920 2.5W CTC/LED/27K/CL/120V Dimmable C11 LED Filament Lamp E12 Candelabra 200-Lumens 80 CRI 2700K Warm White 2.5-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9920 2.5W CTC/LED/27K/CL/120V Dimmable C11 LED Filament Lamp E12 Candelabra 200-Lumens 80 CRI 2700K Warm White 2.5-Watt

SKU: 694452
Standard Pack/Case Quantity: 6/Pack, 24/Case
Satco 2.5-Watt C11 E12 Candelabra screw-in LED filament lamp in clear finish, offers 200-Lumens warm white light output. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 1-3/8-Inch Dia x 3-7/8-Inch. It emits or distributes light at beam angle of 360-degree. Lamp has voltage rating of 120-Volts. It has an average life of 15000 hours. It operates at a temperature rating of -20 to 45 deg C. LED lamp is UL/ETL/cULus listed and RoHS compliant.
  • LED with a traditional incandescent look and feel
  • Omnidirectional light source
  • Smooth dimming
  • Replaces up to 60-Watt lamps
  • Damp location rated
  • For totally enclosed fixtures

Overview

Satco 2.5-Watt C11 E12 Candelabra screw-in LED filament lamp in clear finish, offers 200-Lumens warm white light output. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 1-3/8-Inch Dia x 3-7/8-Inch. It emits or distributes light at beam angle of 360-degree. Lamp has voltage rating of 120-Volts. It has an average life of 15000 hours. It operates at a temperature rating of -20 to 45 deg C. LED lamp is UL/ETL/cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Temperature Rating
-20 to 45 deg C Operating
Start Type
No
Maximum Overall Length
3.875
Lumens
200 Lumens Initial
Light Color
Warm White
Item Name
LED Filament Lamp
Designation
2.5W CTC/LED/27K/CL/120V
Power (Wattage)
2.5 Watt
UPC
04592309920
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Satco
Beam Angle
360 Degree Omni-Directional
Average Life
15000 Hour
sku
694452
Bulb Shape
C11
RoHS Flag
No
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
Standard Pack/Case Quantity
6/Pack, 24/Case
UNSPSC
39112102
Bulb Overall Shape
Candle
GTIN
00045923099205
Manufacturer Part Number
S9920
Manufacturer Name
Satco
Standards
UL Listed, ETL Listed, cULus Certified, RoHS Compliant
Incandescent Equivalent Wattage
25
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
5059100

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.