Tour  

Satco S9815 Dimmable A21 A-Line LED Lamp 15.5-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9815 Dimmable A21 A-Line LED Lamp 15.5-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K Warm White

SKU: 553242
Satco 15.5-Watt A21 E26 Medium bulb base LED lamp in frosted color, offers 1600-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 220-degree. This lamp measures 5-9/16-Inch x 2-5/8-Inch. It has average life of 25000 hours. This lamp has temperature range of -20 to 45 deg C. It is ideal for down lighting, display lighting, indoor residential and commercial lighting. Lamp is UL/cULus or ETL listed, RoHS compliant and Energy Star rated.
  • Dimmable
  • A shaped replacement lamp
  • Long lasting durability
  • Solid state LED lighting

Overview

Satco 15.5-Watt A21 E26 Medium bulb base LED lamp in frosted color, offers 1600-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 220-degree. This lamp measures 5-9/16-Inch x 2-5/8-Inch. It has average life of 25000 hours. This lamp has temperature range of -20 to 45 deg C. It is ideal for down lighting, display lighting, indoor residential and commercial lighting. Lamp is UL/cULus or ETL listed, RoHS compliant and Energy Star rated.

Specifications

Bulb Shape
A21
Bulb Base Group
Screw-In
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant, Energy Star and Reg Qualified
Bulb Overall Shape
Arbitrary
GTIN
00045923098154
UNSPSC
39112102
Power (Wattage)
15.5 Watt
Start Type
No
Dimmable
Yes
Designation
15.5A21/LED/2700K/1600L/120V/D
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Satco
Beam Angle
220 Degree
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
Warm White
Lumens
1600 Lumens
Maximum Overall Length
5.5625
Temperature Rating
-4 to 113 deg F (-20 to 45 deg C)
Type
A-Line
RoHS Flag
No
Country Of Origin
China
UPC
04592309815
Manufacturer Name
Satco
Manufacturer Part Number
S9815
Energy Star Flag
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.