Satco S9674 LED Lamp 54-Watt EX39 Mogul Extended Base 7020-Lumens 80+ CRI 4000K Cool White Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9674 LED Lamp 54-Watt EX39 Mogul Extended Base 7020-Lumens 80+ CRI 4000K Cool White Hi-Pro

SKU: 523964
Satco Hi-Pro LED Lamp delivers 7020-Lumens of bright light for all your working needs. This 54-Watt lamp has a color temperature of 4000K and CRI of 80+ for superior color rendering. It features up to 50000 hour lamp life. This 100/277-Volt AC lamp is suitable for industrial/commercial applications. It is perfect for base up or base-down positions and replaces HID, CFL and incandescent lamps. LED lamp meets UL 1598C/ETL, cULus, DLC and RoHS standards.
  • Incandescent Equivalent Wattage: 300-Watt
  • Ballast bypass - direct wire only 100 to 277-Volts
  • Damp location - IP65 rated
  • Emits no UV light/contains no mercury (Hg)
  • For industrial/commercial use
  • 80+ Actual CRI

Overview

Satco Hi-Pro LED Lamp delivers 7020-Lumens of bright light for all your working needs. This 54-Watt lamp has a color temperature of 4000K and CRI of 80+ for superior color rendering. It features up to 50000 hour lamp life. This 100/277-Volt AC lamp is suitable for industrial/commercial applications. It is perfect for base up or base-down positions and replaces HID, CFL and incandescent lamps. LED lamp meets UL 1598C/ETL, cULus, DLC and RoHS standards.

Specifications

Bulb Shape
No
Bulb Base Group
Screw-In
Standards
cULus Certified, UL 1598C/ETL Listed, DLC Listed, RoHS Compliant
Bulb Overall Shape
No
Incandescent Equivalent Wattage
300
UNSPSC
39101600
Power (Wattage)
54 Watt
Start Type
No
Dimmable
No
Designation
54W/LED/HID/4000K/100-277V/EX39
CRI
80.0000
Color Temperature
4000K
Bulb Base
EX39 Mogul Extended
Brand Name
Satco
Beam Angle
300 Degree Omnidirectional
Average Life
50000 Hour
Voltage Rating
100 - 277 Volt AC
Item Name
LED Lamp
Light Color
Cool White
Lumens
7020 Lumens
Maximum Overall Length
10.75
Sub Brand
Hi-Pro
Temperature Rating
-20 to 65 deg C
Frequency Rating
50/60 Hz
UPC
04592309674
Manufacturer Name
Satco
Manufacturer Part Number
S9674
Energy Star Flag
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.