Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9574 Dimmable CA11 LED Filament Lamp 4.5-Watt E12 Candelabra Base 450-Lumens 80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9574 Dimmable CA11 LED Filament Lamp 4.5-Watt E12 Candelabra Base 450-Lumens 80 CRI 2700K Warm White

SKU: 418922
Satco 4.5-Watt E12 Candelabra CA11 LED Filament lamp offers 450 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in clear color, comes with average life of 15000 hours. It emits or distributes light at beam angle of 360-degree. This lamp has overall length of 5-inches. Lamp is UL/ETL/cULus listed, damp location rated, RoHS compliant.
  • Incandescent Equivalent Wattage: 40-Watt
  • LED with a traditional incandescent look and feel
  • Omnidirectional light source
  • Smooth dimming
  • Suitable for damp locations
  • Power factor of 0.70

Overview

Satco 4.5-Watt E12 Candelabra CA11 LED Filament lamp offers 450 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in clear color, comes with average life of 15000 hours. It emits or distributes light at beam angle of 360-degree. This lamp has overall length of 5-inches. Lamp is UL/ETL/cULus listed, damp location rated, RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Temperature Rating
-20 to 45 deg C
Start Type
No
Maximum Overall Length
5
Lumens
450 Lumens Initial
Light Color
Warm White
Item Name
LED Filament Lamp
Designation
4.5W CFC/LED/27K/120V
Power (Wattage)
4.5 Watt
UPC
04592309574
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Satco
Beam Angle
360 Degree
Average Life
15000 Hour
Bulb Shape
CA11 Candle
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Candle Angular
GTIN
00045923095740
Manufacturer Part Number
S9574
Manufacturer Name
Satco
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant
Incandescent Equivalent Wattage
40

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.