Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9539 Round Retrofit Housing 120-Volt Freedom™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9539 Round Retrofit Housing 120-Volt Freedom™

SKU: 527380
Standard Pack/Case Quantity: 6/Pack
Satco Freedom™ Collection Air-tight retrofit housing comes in rugged design and has cutout of size 4-inches. It measures 12-Inch x 5-11/16-Inch. This round housing withstands voltage rating of 120-Volts. It is suitable for use in insulated type ceiling.
  • Comes with LED-ready connector
  • IC rated fixture
  • Air-tight rated
  • Can diameter of 4-1/8-inches

Overview

Satco Freedom™ Collection Air-tight retrofit housing comes in rugged design and has cutout of size 4-inches. It measures 12-Inch x 5-11/16-Inch. This round housing withstands voltage rating of 120-Volts. It is suitable for use in insulated type ceiling.

Specifications

Collection
Freedom™
Shape
Round
Socket Type
No
Voltage Rating
120 Volt
Ceiling Type
Standard, Air-Tight
Energy Star Flag
No
GTIN
00045923095399
Country Of Origin
China
Lamp Included
No
Shade Type
No
Component Type
No
Trim Type
No
RoHS Flag
Yes
UNSPSC
39111515
Standard Pack/Case Quantity
6/Pack
Manufacturer Part Number
S9539
Manufacturer Name
Satco
UPC
04592309539
Dimensions
12 Inch Length x 5-11/16 Inch Height
Item Name
Retrofit Housing
Finish
No
Dimmable
No
Degree of Protection
No
Cutout Size
4 Inch
Brand Name
Satco

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.