Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9464 Dimmable Directional Gimbal Retrofit Down Light 120-Volt 9-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9464 Dimmable Directional Gimbal Retrofit Down Light 120-Volt 9-Watt

SKU: 496730
Standard Pack/Case Quantity: 8/Pack
Satco Directional gimbal retrofit downlight has voltage rating of 120-Volts. It has 9-Watt 9WLED/DIR/4/40'/30K/120V lamp. This 9-Watt warm white socket connector retrofit downlight measures 6-Inch Dia x 3-15/16-Inch. Retrofit downlight is UL/ETL/cULus listed, Energy Star certified and RoHS compliant.
  • Features 9-Watt 9WLED/DIR/4/40'/30K/120V lamp
  • Voltage rating of 120-Volts
  • Measures 6-Inch Dia x 3-15/16-Inch
  • Dimmable

Overview

Satco Directional gimbal retrofit downlight has voltage rating of 120-Volts. It has 9-Watt 9WLED/DIR/4/40'/30K/120V lamp. This 9-Watt warm white socket connector retrofit downlight measures 6-Inch Dia x 3-15/16-Inch. Retrofit downlight is UL/ETL/cULus listed, Energy Star certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
sku
496730
Socket Type
Connector
Standard Pack/Case Quantity
8/Pack
Voltage Rating
120 Volt
Ceiling Type
No
Energy Star Flag
No
Fixture Wattage
9 Watt
Standards
UL/ETL Listed, cULus Classified, Wet Location Rated, RoHS Compliant, Energy Star and Reg Qualified
Lamp Included
Yes
Country Of Origin
China
Lamp Type/Designation
9WLED/DIR/4/40'/30K/120V
Shade Type
No
Component Type
No
Trim Type
No
RoHS Flag
Yes
UNSPSC
39112102
GTIN
00045923094644
Color
Warm White
UPC
04592309464
Manufacturer Name
Satco
Manufacturer Part Number
S9464
Average Life
5000 Hour
Lamp Wattage
9 Watt
Item Name
Directional Gimbal Retrofit Down Light
Finish
No
Dimmable
Yes
Dimensions
6 Inch Dia x 3-15/16 Inch Length
Degree of Protection
No
Brand Name
Satco
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.