Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9455 Dimmable PAR38 LED Lamp 18-Watt E26 Medium Base 1400-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9455 Dimmable PAR38 LED Lamp 18-Watt E26 Medium Base 1400-Lumens 80 CRI 3000K Warm White

SKU: 420902
Satco 18-Watt E26 Medium PAR38 LED lamp offers 1400 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 5-3/16-inches. It is perfect for downlighting, track lighting and enclosed fixture. Lamp is UL/ETL/cULus listed, wet location/Energy Star rated and RoHS compliant.
  • Incandescent Equivalent Wattage: 100-Watt
  • Solid-state LED lighting
  • Reflector replacement lamp
  • Approved for enclosed fixtures
  • Completely dimmable

Overview

Satco 18-Watt E26 Medium PAR38 LED lamp offers 1400 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 5-3/16-inches. It is perfect for downlighting, track lighting and enclosed fixture. Lamp is UL/ETL/cULus listed, wet location/Energy Star rated and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
5.1875
Lumens
1400 Lumens Initial
Light Color
Warm White
Item Name
LED Lamp
Designation
18PAR38/LED/40'/3000K/120V/D
Power (Wattage)
18 Watt
UPC
04592309455
CRI
80.0000
Color Temperature
3000K
Bulb Color/Finish
Silver
Bulb Base
E26 Medium
Brand Name
Satco
Beam Angle
40 Degree
Average Life
25000 Hour
Bulb Shape
PAR38
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00045923094552
Manufacturer Part Number
S9455
Manufacturer Name
Satco
Standards
UL/ETL Listed, cULus Classified, Wet Location Rated, Energy Star and Reg Qualified, RoHS Compliant
Incandescent Equivalent Wattage
100

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.