Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9444 Dimmable PAR38 LED Lamp 15-Watt E26 Medium Base 1200-Lumens 80 CRI 5000K Natural Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9444 Dimmable PAR38 LED Lamp 15-Watt E26 Medium Base 1200-Lumens 80 CRI 5000K Natural Light

SKU: 401943
Satco 15-Watt E26 Medium PAR38 LED lamp offers 1200 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 25-degree. This lamp has overall length of 5-3/16-inches. It is perfect for downlighting, track lighting and enclosed fixture. Lamp is UL/ETL/cULus listed, wet location/Energy Star rated and RoHS compliant.
  • Incandescent Equivalent Wattage: 90-Watt
  • Solid-state LED lighting
  • Reflector replacement lamp
  • Approved for enclosed fixtures
  • Completely dimmable

Overview

Satco 15-Watt E26 Medium PAR38 LED lamp offers 1200 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 25-degree. This lamp has overall length of 5-3/16-inches. It is perfect for downlighting, track lighting and enclosed fixture. Lamp is UL/ETL/cULus listed, wet location/Energy Star rated and RoHS compliant.

Specifications

Bulb Shape
PAR38
Bulb Base Group
Screw-In
Standards
UL/ETL Listed, cULus Classified, Wet Location Rated, Energy Star and Reg Qualified, RoHS Compliant
Bulb Overall Shape
Sealed Beam
Incandescent Equivalent Wattage
90
GTIN
00045923094446
UNSPSC
39112102
Power (Wattage)
15 Watt
Start Type
No
Dimmable
Yes
Designation
15PAR38/LED/25'/5000K/120V/D
CRI
80.0000
Color Temperature
5000K
Bulb Color/Finish
Silver
Bulb Base
E26 Medium
Brand Name
Satco
Beam Angle
25 Degree
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
Natural
Lumens
1200 Lumens Initial
Maximum Overall Length
5.1875
RoHS Flag
Yes
Country Of Origin
China
UPC
04592309444
Manufacturer Name
Satco
Manufacturer Part Number
S9444
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.