Bulb Shape | PAR30 Short Neck |
Bulb Base Group | Screw-In |
---|---|---|---|
Standards | UL/ETL Listed, cULus Classified, Wet Location Rated, Energy Star and Reg Qualified, RoHS Compliant |
Bulb Overall Shape | Sealed Beam |
Incandescent Equivalent Wattage | 50 |
GTIN | 00045923094118 |
UNSPSC | 39112102 |
Power (Wattage) | 13 Watt |
Start Type | No |
Dimmable | Yes |
Designation | 13PAR30/SN/LED/25'/3000K/120V/D |
CRI | 80.0000 |
Color Temperature | 3000K |
Bulb Color/Finish | Silver |
Bulb Base | E26 Medium |
Brand Name | Satco |
Beam Angle | 25 Degree |
Average Life | 25000 Hour |
Voltage Rating | 120 Volt |
Item Name | LED Lamp |
Light Color | Warm White |
Lumens | 950 Lumens Initial |
Maximum Overall Length | 3.625 |
RoHS Flag | Yes |
Country Of Origin | China |
UPC | 04592309411 |
Manufacturer Name | Satco |
Manufacturer Part Number | S9411 |
Energy Star Flag | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.