Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9397 High Lumen HID Replacement LED Lamp 120-Watt EX39 Mogul Extended Base 16000-Lumens 80+ CRI 5000K Natural Light Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9397 High Lumen HID Replacement LED Lamp 120-Watt EX39 Mogul Extended Base 16000-Lumens 80+ CRI 5000K Natural Light Hi-Pro

SKU: 428156
Satco Hi-Pro 120-Watt EX39 Mogul Extended LED HID Replacement lamp offers 16000 initial Lumens for crisp light output. It has color rendering index of 80 plus. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has input voltage rating of 100 - 277-Volts. Lamp in white color, comes with average life of 50000 hours. It emits or distributes light at beam angle of 300-degree. This lamp has overall length of 10-3/8-inches. It is perfect for enclosed fixture, replaces HID, CFL and incandescent, industrial and commercial application. Lamp is UL/ETL/cULus listed, damp location rated, RoHS compliant.
  • Incandescent Equivalent Wattage: 750-Watt
  • Replaces HID, CFL and incandescent
  • Emits no UV light/contains no mercury (Hg)
  • Beam Type: Omni Directional

Overview

Satco Hi-Pro 120-Watt EX39 Mogul Extended LED HID Replacement lamp offers 16000 initial Lumens for crisp light output. It has color rendering index of 80 plus. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has input voltage rating of 100 - 277-Volts. Lamp in white color, comes with average life of 50000 hours. It emits or distributes light at beam angle of 300-degree. This lamp has overall length of 10-3/8-inches. It is perfect for enclosed fixture, replaces HID, CFL and incandescent, industrial and commercial application. Lamp is UL/ETL/cULus listed, damp location rated, RoHS compliant.

Specifications

Bulb Shape
No
Bulb Base Group
Screw-In
Standards
UL/ETL Listed, cULus Classified, Damp Location Rated Rated, RoHS Compliant
Bulb Overall Shape
No
Incandescent Equivalent Wattage
750
GTIN
00045923093975
UNSPSC
39112102
Power (Wattage)
120 Watt
Start Type
No
Dimmable
No
Designation
120W/LED/HID/5000K/100-277V/EX39
CRI
80.0000
Color Temperature
5000K
Bulb Color/Finish
White
Bulb Base
EX39 Mogul Extended
Brand Name
Satco
Beam Angle
300 Degree Omnidirectional
Average Life
50000 Hour
Voltage Rating
100 - 277 Volt
Item Name
HID Replacement LED Lamp
Light Color
Natural
Lumens
16000 Lumens Initial
Maximum Overall Length
10.375
Sub Brand
Hi-Pro
Type
High Lumen
RoHS Flag
Yes
Country Of Origin
China
UPC
04592309397
Manufacturer Name
Satco
Manufacturer Part Number
S9397
Energy Star Flag
No
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.