Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9388 Dimmable PAR16 LED Lamp 6.5-Watt E26 Medium Base 520-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9388 Dimmable PAR16 LED Lamp 6.5-Watt E26 Medium Base 520-Lumens 80 CRI 3000K Warm White

SKU: 424360
Satco 6.5-Watt E26 Medium PAR16 LED lamp offers 520 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in warm white color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 2-7/8-inches. It is perfect for indoor residential and commercial lighting, downlighting, accent lighting, pendant lighting and totally enclosed fixtures. Lamp is UL/ETL listed, RoHS compliant and Energy Star rated.
  • Dimmable
  • Incandescent Equivalent Wattage: 60-Watt
  • Ideal for indoor residential/commercial lighting, downlighting, accent lighting, pendant lighting and totally enclosed fixtures
  • Approved for enclosed fixtures
  • High-efficiency/environmentally friendly
  • Power factor of 0.96

Overview

Satco 6.5-Watt E26 Medium PAR16 LED lamp offers 520 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in warm white color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 2-7/8-inches. It is perfect for indoor residential and commercial lighting, downlighting, accent lighting, pendant lighting and totally enclosed fixtures. Lamp is UL/ETL listed, RoHS compliant and Energy Star rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lumens
520 Lumens Initial
Power (Wattage)
6.5 Watt
Maximum Overall Length
2.875
Standards
UL/ETL Listed, Energy Star and Reg Qualified, RoHS Compliant
Light Color
Warm White
Manufacturer Part Number
S9388
Manufacturer Name
Satco
Start Type
No
Item Name
LED Lamp
Incandescent Equivalent Wattage
60
RoHS Flag
Yes
Bulb Base
E26 Medium
Brand Name
Satco
Designation
6.5PAR16/LED/40'/3000K/120V
Voltage Rating
120 Volt
Energy Star Flag
No
Bulb Base Group
Screw-In
UNSPSC
39112102
UPC
04592309388
Bulb Overall Shape
Sealed Beam
Dimmable
Yes
Beam Angle
40 Degree
Average Life
25000 Hour
sku
424360
Color Temperature
3000K
GTIN
00045923093883
CRI
80.0000
Country Of Origin
China
Bulb Shape
PAR16
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.