Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9382 Dimmable MR16 LED Lamp 6.5-Watt GU10 Base 500-Lumens 80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9382 Dimmable MR16 LED Lamp 6.5-Watt GU10 Base 500-Lumens 80 CRI 2700K Warm White

SKU: 425990
Satco MR16 GU10 base LED lamp in warm white color, offers 500-Lumens brightness. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 6.5-Watt dimmable lamp has average life of 25000 hours. It has voltage rating of 120-Volts. It measures 2-Inch Dia x 2-3/16-Inch. LED Lamp is UL/ETL listed and RoHS compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 50-Watt
  • High Efficacy
  • Long life
  • Power factor 0.96

Overview

Satco MR16 GU10 base LED lamp in warm white color, offers 500-Lumens brightness. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 6.5-Watt dimmable lamp has average life of 25000 hours. It has voltage rating of 120-Volts. It measures 2-Inch Dia x 2-3/16-Inch. LED Lamp is UL/ETL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
2.1875
Lumens
500 Lumens
Light Color
Warm White
Item Name
LED Lamp
Designation
6.5MR16/LED/40'/27K/120V/GU10
Power (Wattage)
6.5 Watt
UPC
04592309382
CRI
80.0000
Color Temperature
2700K
Bulb Base
GU10
Brand Name
Satco
Beam Angle
40 Degree
Average Life
25000 Hour
Bulb Shape
MR16
RoHS Flag
Yes
Bulb Base Group
Bi-Pin Twist-Lock
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00045923093821
Manufacturer Part Number
S9382
Manufacturer Name
Satco
Standards
UL Listed, ETL Listed, RoHS Compliant
Incandescent Equivalent Wattage
50

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.