Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S9356 High Lumen HID Replacement LED Lamp 120-Watt E39 Mogul Base 14400-Lumens 80+ CRI 5000K Natural Light Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S9356 High Lumen HID Replacement LED Lamp 120-Watt E39 Mogul Base 14400-Lumens 80+ CRI 5000K Natural Light Hi-Pro

SKU: 402145
Satco Hi-Pro 120-Watt E39 Mogul HID Replacement lamp offers 14400 initial Lumens for crisp light output. It has color rendering index of 80 plus. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has input voltage rating of 100 - 277-Volts. Lamp in white color, comes with average life of 40000 hours. It emits or distributes light at beam angle of 300-degree. This lamp has overall length of 12-inches. It is perfect for industrial and commercial applications. Lamp is UL/ETL listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 750-Watt
  • Replaces HID, CFL and incandescent
  • Emits no UV light/contains no mercury (Hg)
  • Beam Type: Omni Directional

Overview

Satco Hi-Pro 120-Watt E39 Mogul HID Replacement lamp offers 14400 initial Lumens for crisp light output. It has color rendering index of 80 plus. Lamp with 5000K color temperature rating radiates natural light to the surrounding. It has input voltage rating of 100 - 277-Volts. Lamp in white color, comes with average life of 40000 hours. It emits or distributes light at beam angle of 300-degree. This lamp has overall length of 12-inches. It is perfect for industrial and commercial applications. Lamp is UL/ETL listed and RoHS compliant.

Specifications

Dimmable
No
Voltage Rating
100 - 277 Volt
Type
High Lumen
Sub Brand
Hi-Pro
Start Type
No
Maximum Overall Length
12
Lumens
14400 Lumens Initial
Light Color
Natural
Item Name
HID Replacement LED Lamp
Designation
120W/LED/HID/5000K/100-277V
Power (Wattage)
120 Watt
UPC
04592309356
CRI
80.0000
Color Temperature
5000K
Bulb Color/Finish
White
Bulb Base
E39 Mogul Screw
Brand Name
Satco
Beam Angle
300 Degree Omnidirectional
Average Life
40000 Hour
Bulb Shape
No
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
No
GTIN
00045923093562
Manufacturer Part Number
S9356
Manufacturer Name
Satco
Standards
UL Listed, ETL Listed, RoHS Compliant
Incandescent Equivalent Wattage
750

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.