Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S8995 Dimmable A19 LED Lamp 8-Watt E26 Medium Base 450-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S8995 Dimmable A19 LED Lamp 8-Watt E26 Medium Base 450-Lumens 80 CRI 3000K Warm White

SKU: 111473
Satco 8-Watt E26 Medium A-19 LED lamp offers 450 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in warm white color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 180-degree. This lamp has overall length of 4-1/4-inches. It is perfect for down, accent and pendant lighting. Lamp is UL/ETL listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 40-Watt
  • Solid-state LED lighting
  • Dimmable
  • Approved for enclosed fixtures
  • Voltage rating of 120-Volts

Overview

Satco 8-Watt E26 Medium A-19 LED lamp offers 450 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts. Lamp in warm white color, comes with average life of 25000 hours. It emits or distributes light at beam angle of 180-degree. This lamp has overall length of 4-1/4-inches. It is perfect for down, accent and pendant lighting. Lamp is UL/ETL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
4.25
Lumens
450 Lumens Initial
Light Color
Warm White
Item Name
LED Lamp
Designation
8A19/LED/3000K/450L/120V/D
Power (Wattage)
8 Watt
UPC
04592308995
CRI
80.0000
Color Temperature
3000K
Bulb Base
E26 Medium
Brand Name
Satco
Beam Angle
180 Degree
Average Life
25000 Hour
sku
111473
Bulb Shape
A19
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Arbitrary
GTIN
00045923089954
Manufacturer Part Number
S8995
Manufacturer Name
Satco
Standards
UL Listed, ETL Listed, RoHS Compliant
Incandescent Equivalent Wattage
40
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.