Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S8946 Hi-Bay Hi-Lumen LED Temporary Caged Lamp 100-Watt 120-Volt Hi-Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S8946 Hi-Bay Hi-Lumen LED Temporary Caged Lamp 100-Watt 120-Volt Hi-Pro

SKU: 681566
Standard Pack/Case Quantity: 4/Box
Satco Hi-Pro Hi-bay hi-lumen temporary LED caged lamp has acrylic glass construction for stability and toughness. It includes 36-Inch power cord/plug and hook. The 6-3/4-Inch caged lamp can accommodate 100-Watt LED lamp. This 85+ CRI caged lamp produces natural light output of 12000 Lumens. It has a color temperature of 5000K with an average life of 50000 Hours. This lamp is suitable for use in any commercial work area. The LED caged lamp meets UL, cULus, ETL and RoHS standards.
  • Comes with 36-Inch power cord/plug and hook
  • Has base up, down or horizontal operation
  • Has a beam angle of 300-Degrees
  • Suitable for use in any commercial work area

Overview

Satco Hi-Pro Hi-bay hi-lumen temporary LED caged lamp has acrylic glass construction for stability and toughness. It includes 36-Inch power cord/plug and hook. The 6-3/4-Inch caged lamp can accommodate 100-Watt LED lamp. This 85+ CRI caged lamp produces natural light output of 12000 Lumens. It has a color temperature of 5000K with an average life of 50000 Hours. This lamp is suitable for use in any commercial work area. The LED caged lamp meets UL, cULus, ETL and RoHS standards.

Specifications

Maximum Overall Length
13.5
Material
Acrylic Glass
Lumens
12000 Lumens
Light Color
Natural Light
Item Name
LED Temporary Caged Lamp
Start Type
No
Dimmable
No
Designation
100W/LED/HID/TEMP/5000K/120V
CRI
85.0000
Color Temperature
5000K
Shape
No
Sub Brand
Hi-Pro
GTIN
00045923089466
Standard Pack/Case Quantity
4/Box
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
Standards
UL Listed, cULus Certified, ETL Listed, RoHS Compliant
Temperature Rating
-29 to 60 deg C Operating
Bulb Base Group
No
Power (Wattage)
100 Watt
Lamp Included
No
Voltage Rating
120 Volt
Bulb Base
No
Type
Hi-Bay, Hi-Lumen
Brand Name
Satco
UPC
04592308946
Beam Angle
300 Degree
Manufacturer Part Number
S8946
Manufacturer Name
Satco
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.