Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S8455 T8 U-Bend Fluorescent Lamp 32-Watt 2-Pin G13 Base 2750-Lumens 75 CRI 4100K 22-9/16-Inch Length Cool White HyGrade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S8455 T8 U-Bend Fluorescent Lamp 32-Watt 2-Pin G13 Base 2750-Lumens 75 CRI 4100K 22-9/16-Inch Length Cool White HyGrade™

SKU: 124215
Satco HyGrade™ U-Bend 32-Watt T8 G13 medium 2-Pin base fluorescent lamp offers 2750 initial Lumens and 2475 mean Lumens for bright and crisp light output. This lamp features electronic ballast that regulates the current flow. It has color rendering index of 75. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It has maximum overall length of 22.56-inches and has average life of 20000 hours. Lamp is TCLP and RoHS compliant.
  • Comes in T8 shape
  • Has power rating of 32-Watts
  • Has color temperature of 4100K

Overview

Satco HyGrade™ U-Bend 32-Watt T8 G13 medium 2-Pin base fluorescent lamp offers 2750 initial Lumens and 2475 mean Lumens for bright and crisp light output. This lamp features electronic ballast that regulates the current flow. It has color rendering index of 75. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It has maximum overall length of 22.56-inches and has average life of 20000 hours. Lamp is TCLP and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
32
Energy Star Flag
No
Country Of Origin
China
Start Type
Instant/Rapid
Sub Brand
HyGrade™
RoHS Flag
Yes
UNSPSC
39101619
GTIN
00045923084553
Standards
RoHS Compliant, TCLP Compliant
Item Name
Fluorescent Lamp
Light Color
Cool White
Bulb Overall Shape
U-Shaped
Lumens
2750 Lumens Initial, 2475 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8 U-Bent
Brand Name
Satco
Ballast Type
Electronic
Average Life
2000 Hour
Bulb Base
2-Pin G13
Manufacturer Name
Satco
Maximum Overall Length
22.56
Dimmable
No
Designation
FB32T8/741/U6/ENV
sku
124215
UPC
04592308455
CRI
75.0000
Color Temperature
4100K
Mercury Content
9 mg
Manufacturer Part Number
S8455
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.