Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S8158 T5 High Performance Circline Fluorescent Lamp 40-Watt 2GX13 Base 3300-Lumens 82 CRI 3000K 12-Inch Length Warm White HyGrade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S8158 T5 High Performance Circline Fluorescent Lamp 40-Watt 2GX13 Base 3300-Lumens 82 CRI 3000K 12-Inch Length Warm White HyGrade™

SKU: 397807
Satco HyGrade™ High performance circline 40-Watt T5 2GX13 base circline fluorescent lamp offers 3300 initial Lumens and 3350 mean Lumens for bright and crisp light output. It has color rendering index of 82. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Lamp measures 12-Inch x 0.63-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is TCLP and RoHS compliant.
  • Comes in T5 shape
  • Has power rating of 40-Watts
  • Measures 12-Inch x 0.63-Inch Dia

Overview

Satco HyGrade™ High performance circline 40-Watt T5 2GX13 base circline fluorescent lamp offers 3300 initial Lumens and 3350 mean Lumens for bright and crisp light output. It has color rendering index of 82. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Lamp measures 12-Inch x 0.63-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is TCLP and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
40
Energy Star Flag
No
Country Of Origin
China
Start Type
No
Sub Brand
HyGrade™
RoHS Flag
Yes
UNSPSC
39101605
GTIN
00045923081583
Standards
RoHS Compliant
Item Name
Circline Fluorescent Lamp
Light Color
Warm White
Type
High Performance
Bulb Overall Shape
Linear Tubular
Lumens
3300 Lumens Initial, 3350 Lumens Mean
Bulb Base Group
4-Pin Fluorescent
Bulb Shape
T5
Brand Name
Satco
Average Life
12000 Hour
Bulb Base
2GX13
Manufacturer Name
Satco
Maximum Overall Length
12
Dimmable
No
Designation
FC40T5/830
UPC
04592308158
CRI
82.0000
Color Temperature
3000K
Mercury Content
4.3 mg
Manufacturer Part Number
S8158

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.