Satco S8156 T5 High Performance Circline Fluorescent Lamp 22-Watt 2GX13 Base 1900-Lumens 82 CRI 3500K 9-Inch Length HyGrade™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S8156 T5 High Performance Circline Fluorescent Lamp 22-Watt 2GX13 Base 1900-Lumens 82 CRI 3500K 9-Inch Length HyGrade™

SKU: 121484
Satco HyGrade™ High performance circline 22-Watt T5 2GX13 base circline fluorescent lamp offers 1900 initial Lumens and 1900 mean Lumens for bright and crisp light output. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates neutral white light to the surrounding. Lamp measures 9-Inch x 0.63-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is TCLP and RoHS compliant.
  • Comes in T5 shape
  • Has power rating of 22-Watts
  • Measures 9-Inch x 0.63-Inch Dia

Overview

Satco HyGrade™ High performance circline 22-Watt T5 2GX13 base circline fluorescent lamp offers 1900 initial Lumens and 1900 mean Lumens for bright and crisp light output. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates neutral white light to the surrounding. Lamp measures 9-Inch x 0.63-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is TCLP and RoHS compliant.

Specifications

Start Type
No
Sub Brand
HyGrade™
Type
High Performance
Wattage
22
Mercury Content
4.3 mg
Bulb Shape
T5
Dimmable
No
Brand Name
Satco
Bulb Base
2GX13
Average Life
12000 Hour
Color Temperature
3500K
CRI
82.0000
Designation
FC22T5/835
Maximum Overall Length
9
Item Name
Circline Fluorescent Lamp
Light Color
Neutral White
Lumens
1900 Lumens Initial, 1900 Lumens Mean
Bulb Base Group
4-Pin Fluorescent
UPC
04592308156
Manufacturer Name
Satco
Manufacturer Part Number
S8156
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101605
GTIN
00045923081569
Standards
RoHS Compliant

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.