Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S6905 T2 Miniature Lamp 3-Watt BA9s Miniature Bayonet Base

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S6905 T2 Miniature Lamp 3-Watt BA9s Miniature Bayonet Base

SKU: 100231
Satco 3-Watt T2-1/2 Miniature bayonet BA9s miniature lamp has voltage rating of 120-Volts and current rating of 0.025-Amp. It has average life of 10000 Hours. Lamp measures 0.34-Inch Dia x 1.19-Inch. It is suitable for flashlight, indicator and landscape application.
  • Special application miniature lamp
  • Low wattage
  • Long life

Overview

Satco 3-Watt T2-1/2 Miniature bayonet BA9s miniature lamp has voltage rating of 120-Volts and current rating of 0.025-Amp. It has average life of 10000 Hours. Lamp measures 0.34-Inch Dia x 1.19-Inch. It is suitable for flashlight, indicator and landscape application.

Specifications

Ceiling Type
No
Degree of Protection
No
Socket Type
No
Lamp Included
No
Shape
No
Shade Type
No
Component Type
No
Trim Type
No
RoHS Flag
Yes
Country Of Origin
*** Unkown ***
Energy Star Flag
No
GTIN
00045923069055
UNSPSC
39101622
Bulb Overall Shape
Tubular
Voltage Rating
120 Volt
Wattage
3
Bulb Shape
T2 (1/2)
Candle Power
0.36 MSCP
Bulb Base Group
Single Contact Bayonet
Start Type
No
Amperage Rating
0.025 Amp
UPC
04592306905
Manufacturer Name
Satco
Manufacturer Part Number
S6905
Maximum Overall Length
1.19
Item Name
Miniature Lamp
Finish
No
Filament
C-2F
Dimmable
No
Average Life
10000 Hour
Bulb Base
BA9s Miniature Bayonet
Brand Name
Satco
Color Temperature
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.