Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S6887 Germicidal Fluorescent Lamp 30-Watt 2-Pin G13 Medium Base 4100K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S6887 Germicidal Fluorescent Lamp 30-Watt 2-Pin G13 Medium Base 4100K Cool White

SKU: 513697
Standard Pack/Case Quantity: 24/Carton
Satco Germicidal liner tubular fluorescent lamp features bi-pin G13 medium bulb base. This 30-Watt, T8 bulb produces cool white colored light with 4000K color temperature. This linear tubular lamp has an average life of 7500 Hours. It exhibit preheat start. The fluorescent lamp is RoHS complaint.
  • Termed as special application fluorescent
  • Works well with standard fluorescent fixtures
  • Easy to install

Overview

Satco Germicidal liner tubular fluorescent lamp features bi-pin G13 medium bulb base. This 30-Watt, T8 bulb produces cool white colored light with 4000K color temperature. This linear tubular lamp has an average life of 7500 Hours. It exhibit preheat start. The fluorescent lamp is RoHS complaint.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
30
Energy Star Flag
No
Start Type
Preheat
UNSPSC
39101605
Standards
RoHS Compliant
Item Name
Fluorescent Lamp
Light Color
Cool White
Type
Germicidal
Bulb Overall Shape
Linear Tubular
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Standard Pack/Case Quantity
24/Carton
Brand Name
Satco
Average Life
7500 Hour
Bulb Base
2-Pin G13 Medium
Manufacturer Name
Satco
Maximum Overall Length
36
Dimmable
No
Designation
G30T8
sku
513697
UPC
04592306887
Color Temperature
4100K
Manufacturer Part Number
S6887
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.