Satco S5224 T12 High Output Fluorescent Lamp 135-Watt R17d Recessed Double Contact Base 11500-Lumens 62 CRI 4200K 120-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S5224 T12 High Output Fluorescent Lamp 135-Watt R17d Recessed Double Contact Base 11500-Lumens 62 CRI 4200K 120-Inch Length

SKU: 105413
Satco High output 135-Watt T12 R17d recessed double contact HO/VHO base fluorescent lamp offers 6200 initial Lumens for crisp light output. It has color rendering index of 62. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. Lamp measures 120-Inch x 1-1/2-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is RoHS compliant.
  • Sustainable lighting product
  • High lumen maintenance
  • Measures 120-Inch x 1-1/2-Inch Dia

Overview

Satco High output 135-Watt T12 R17d recessed double contact HO/VHO base fluorescent lamp offers 6200 initial Lumens for crisp light output. It has color rendering index of 62. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. Lamp measures 120-Inch x 1-1/2-Inch Dia. Lamp comes with average life of 12000 hours. Lamp is RoHS compliant.

Specifications

Start Type
Rapid
Type
High Output
Wattage
135
Bulb Shape
T12
Dimmable
No
Brand Name
Satco
Bulb Base
R17d Recessed Double Contact
Average Life
12000 Hour
Color Temperature
4200K
CRI
62.0000
Designation
F120T12/CW/HO
Maximum Overall Length
120
Item Name
Fluorescent Lamp
Light Color
Cool White
Lumens
11500 Lumens Initial
Bulb Base Group
Recessed Double Contact
UPC
04592305224
Manufacturer Name
Satco
Manufacturer Part Number
S5224
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
UNSPSC
39101605
Standards
RoHS Compliant

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.