Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S4810 PAR56 Incandescent Lamp 300-Watt GX16d Mogul End Prong Base 3850-Lumens 100 CRI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S4810 PAR56 Incandescent Lamp 300-Watt GX16d Mogul End Prong Base 3850-Lumens 100 CRI

SKU: 136442
Standard Pack/Case Quantity: 12/Box
Satco Incandescent lamp features GX16d mogul end prong bulb base. This 300-Watt, PAR56 lamp outputs a bright and crisp light of 3850 Lumens. The sealed-beam lamp has an average life of 2000 Hours and 22-Degree medium flood angle. The CC-13 filament lamp in clear finish, has 100 CRI to provide clear visibility. The 120-Volt AC lamp is suitable for display lighting, emergency lighting and equipment lighting applications.
  • Provides high performance
  • Outputs bright light
  • Easy to install
  • Suitable for display lighting, emergency lighting and equipment lighting applications

Overview

Satco Incandescent lamp features GX16d mogul end prong bulb base. This 300-Watt, PAR56 lamp outputs a bright and crisp light of 3850 Lumens. The sealed-beam lamp has an average life of 2000 Hours and 22-Degree medium flood angle. The CC-13 filament lamp in clear finish, has 100 CRI to provide clear visibility. The 120-Volt AC lamp is suitable for display lighting, emergency lighting and equipment lighting applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-13
Bulb Shape
PAR56
Wattage
300
Voltage Rating
120 Volt AC
Average Life
2000 Hour
Beam Angle
22 Degree Medium Flood
Brand Name
Satco
Maximum Overall Length
5
Bulb Base
GX16d Mogul End Prong
Bulb Color/Finish
Clear
Center Beam Candle Power
24000 cd
Color Temperature
No
CRI
100.0000
Designation
300PAR56/MFL
Dimmable
No
Lumens
3850 Lumens Initial
Light Color
No
Bulb Base Group
End Prong
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
sku
136442
UPC
04613514950
Manufacturer Name
Satco
Manufacturer Part Number
S4810
Standard Pack/Case Quantity
12/Box
UNSPSC
39101612
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.