Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S4800 Dimmable PAR38 Incandescent Lamp 65-Watt MSPG Side Prong Base 765-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S4800 Dimmable PAR38 Incandescent Lamp 65-Watt MSPG Side Prong Base 765-Lumens White

SKU: 41599
Satco 65-Watt PAR38 MSPG side prong incandescent lamp offers 765 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 120-Volts. This 4-5/16-Inch lamp comes with average life of 2000 hours. Lamp is RoHS compliant.
  • Dimmable
  • General service reflector
  • Lamp base is made of brass
  • Has wattage of 65-Watt

Overview

Satco 65-Watt PAR38 MSPG side prong incandescent lamp offers 765 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 120-Volts. This 4-5/16-Inch lamp comes with average life of 2000 hours. Lamp is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-6
Bulb Shape
PAR38
Wattage
65
Voltage Rating
120 Volt
Average Life
2000 Hour
Brand Name
Satco
Maximum Overall Length
4.3125
Bulb Base
MSPG Medium Side Prong
Bulb Color/Finish
Clear
Color Temperature
No
Designation
65PAR/3FL/MINE
Dimmable
Yes
Lumens
765 Lumens Initial
Light Color
White
Bulb Base Group
Side Prong
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
Manufacturer Name
Satco
Manufacturer Part Number
S4800
Standards
RoHS Compliant
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.