Satco S4615 Dimmable T4 Halogen Lamp 25-Watt G9 Double Loop Base 750-Lumens 2900K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S4615 Dimmable T4 Halogen Lamp 25-Watt G9 Double Loop Base 750-Lumens 2900K Warm White

SKU: 112896
Satco 25-Watt T4 G9 double loop base halogen lamp in clear color, offers 750 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 1-9/16-Inch long lamp delivers average life of 2000 hours. Halogen lamp is RoHS compliant.
  • Dimmable
  • Provides uniform light output
  • Voltage rating of 120-Volts
  • Has tubular T4 lamp

Overview

Satco 25-Watt T4 G9 double loop base halogen lamp in clear color, offers 750 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 1-9/16-Inch long lamp delivers average life of 2000 hours. Halogen lamp is RoHS compliant.

Specifications

Bulb Shape
T4
Wattage
25
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Standards
RoHS Compliant
Country Of Origin
China
Maximum Overall Length
1.5625
GTIN
00045923046155
Voltage Rating
120 Volt
RoHS Flag
Yes
Energy Star Flag
No
UNSPSC
39101601
Lumens
750 Lumens Initial
Average Life
2000 Hour
UPC
04592304615
Manufacturer Name
Satco
Light Color
Warm White
Brand Name
Satco
Bulb Base
G9 Double Loop
Bulb Color/Finish
Clear
Color Temperature
2900K
Designation
25T4/G9/CL
Dimmable
Yes
Filament
CC-2V
Item Name
Halogen Lamp
Manufacturer Part Number
S4615
Start Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.