Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S4481 Dimmable T3 Halogen Lamp 40-Watt E12 Candelabra Base 560-Lumens 2900K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S4481 Dimmable T3 Halogen Lamp 40-Watt E12 Candelabra Base 560-Lumens 2900K Warm White

SKU: 109927
Satco 40-Watt T3 E12 candelabra/single-sided base halogen lamp in clear color, offers 560 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 2-7/16-Inch long lamp delivers average life of 3000 hours. Halogen lamp is RoHS compliant.
  • Dimmable
  • Provides uniform light output
  • Voltage rating of 120-Volts
  • Has tubular T3 bulb

Overview

Satco 40-Watt T3 E12 candelabra/single-sided base halogen lamp in clear color, offers 560 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 2-7/16-Inch long lamp delivers average life of 3000 hours. Halogen lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Wattage
40
Bulb Shape
T3
Bulb Base Group
Screw-In
Bulb Overall Shape
Tubular
Maximum Overall Length
2.4375
Color Temperature
2900K
Average Life
3000 Hour
Brand Name
Satco
Bulb Base
E12 Candelabra
Bulb Color/Finish
Clear
Designation
KX40CL/3M/E12
Dimmable
Yes
Filament
CC-8
Item Name
Halogen Lamp
Light Color
Warm White
Lumens
560 Lumens Initial
Standards
RoHS Compliant
GTIN
00045923044816
UNSPSC
39101601
Manufacturer Part Number
S4481
Manufacturer Name
Satco
UPC
04592304481
sku
109927
Country Of Origin
*** Unkown ***
RoHS Flag
Yes
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.