Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S4342 PAR46 Incandescent Lamp 200-Watt MSPG Side Prong Base 2270-Lumens 2850K 100 CRI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S4342 PAR46 Incandescent Lamp 200-Watt MSPG Side Prong Base 2270-Lumens 2850K 100 CRI

SKU: 368075
Standard Pack/Case Quantity: 12/Box
Satco Incandescent lamp features MSPG side prong bulb base. This 200-Watt, PAR46 lamp outputs a bright and crisp light of 2270 Lumens. The sealed-beam lamp has an average life of 2000 Hours and 12-Degree narrow spot angle. The CC-13 filament lamp has 2850K color temperature and 100 CRI for clear visibility. The 120-Volt AC lamp is suitable for display lighting, emergency lighting and equipment lighting applications.
  • Provides high performance
  • Outputs bright light
  • Easy to install
  • Suitable for display lighting, emergency lighting and equipment lighting applications

Overview

Satco Incandescent lamp features MSPG side prong bulb base. This 200-Watt, PAR46 lamp outputs a bright and crisp light of 2270 Lumens. The sealed-beam lamp has an average life of 2000 Hours and 12-Degree narrow spot angle. The CC-13 filament lamp has 2850K color temperature and 100 CRI for clear visibility. The 120-Volt AC lamp is suitable for display lighting, emergency lighting and equipment lighting applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-13
Bulb Shape
PAR46
Wattage
200
Voltage Rating
120 Volt AC
Average Life
2000 Hour
Beam Angle
12 Degree Narrow Spot
Brand Name
Satco
Maximum Overall Length
4
Bulb Base
MSPG Medium Side Prong
Center Beam Candle Power
31000 cd
Color Temperature
2850K
CRI
100.0000
Designation
200PAR46/3NSP
Dimmable
No
Lumens
2270 Lumens Initial
Light Color
No
Bulb Base Group
Side Prong
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
UPC
04613515191
Manufacturer Name
Satco
Manufacturer Part Number
S4342
Standard Pack/Case Quantity
12/Box
UNSPSC
41113630

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.