Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S3917 Dimmable T8 Incandescent Lamp 40-Watt E17 Intermediate Base 360-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3917 Dimmable T8 Incandescent Lamp 40-Watt E17 Intermediate Base 360-Lumens White

SKU: 109908
Satco 40-Watt T8 E17 intermediate incandescent lamp offers 360 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 130-Volts. This 2-5/8-Inch lamp comes with average life of 2000 hours. It is ideal for special applications. Lamp is RoHS compliant.
  • Dimmable
  • Special application incandescent
  • Voltage rating of 130-Volts
  • Has wattage of 40-Watt

Overview

Satco 40-Watt T8 E17 intermediate incandescent lamp offers 360 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 130-Volts. This 2-5/8-Inch lamp comes with average life of 2000 hours. It is ideal for special applications. Lamp is RoHS compliant.

Specifications

Maximum Overall Length
2.625
Bulb Shape
T8
Wattage
40
Energy Star Flag
No
Bulb Base Group
Screw-In
Country Of Origin
China
UNSPSC
39101612
GTIN
00045923039171
Standards
RoHS Compliant
Bulb Overall Shape
Tubular
Voltage Rating
130 Volt
RoHS Flag
Yes
Manufacturer Part Number
S3917
Lumens
360 Lumens Initial
Average Life
2000 Hour
UPC
04592303917
Manufacturer Name
Satco
Light Color
White
Brand Name
Satco
Bulb Base
E17 Intermediate Screw
Bulb Color/Finish
Clear
Color Temperature
No
Designation
40T8N
Dimmable
Yes
Filament
CC-2V
Item Name
Incandescent Lamp

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.