Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S3811 Dimmable A15 Incandescent Lamp 40-Watt E26 Medium Base 280 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3811 Dimmable A15 Incandescent Lamp 40-Watt E26 Medium Base 280 Lumens

SKU: 134951
Satco 40A15/F 40-Watt A15 Incandescent lamp offers 280-Lumens of crisp and bright light output. Lamp in frost finish, has voltage rating of 130-Volts. It has E26 medium base and C-9 filament. It measures 1-7/8-Inch Dia x 3-1/2-Inch. This lamp has average life of 2500 hours. Incandescent lamp is RoHS compliant.
  • Dimmable
  • General service incandescent
  • Household or commercial use
  • Long life

Overview

Satco 40A15/F 40-Watt A15 Incandescent lamp offers 280-Lumens of crisp and bright light output. Lamp in frost finish, has voltage rating of 130-Volts. It has E26 medium base and C-9 filament. It measures 1-7/8-Inch Dia x 3-1/2-Inch. This lamp has average life of 2500 hours. Incandescent lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
C-9
Bulb Shape
A15
Wattage
40
Voltage Rating
130 Volt
Average Life
2500 Hour
Brand Name
Satco
Maximum Overall Length
3.5
Bulb Base
E26 Medium
Bulb Color/Finish
Frosted
Color Temperature
No
Designation
40A15/F
Dimmable
Yes
Lumens
280 Lumens
Light Color
No
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Arbitrary
sku
134951
UPC
04592303811
Manufacturer Name
Satco
Manufacturer Part Number
S3811
Standards
RoHS Compliant
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101612
GTIN
00045923038112
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.