Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S3367 Dimmable F15 Decorative Incandescent Lamp 40-Watt E26 Medium Base 350-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3367 Dimmable F15 Decorative Incandescent Lamp 40-Watt E26 Medium Base 350-Lumens White

SKU: 100848
Satco Decorative 40-Watt F15 E26 medium incandescent lamp offers 350 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 120-Volts. This 4-1/2-Inch lamp comes with average life of 1500 hours. It is ideal for vibration and rough service application. Lamp is RoHS compliant.
  • Dimmable
  • Decorative incandescent
  • Lamp base is made of brass
  • Has wattage of 40-Watt

Overview

Satco Decorative 40-Watt F15 E26 medium incandescent lamp offers 350 initial Lumens of bright light output. It radiates white light to the surrounding. Lamp in clear color, has voltage rating of 120-Volts. This 4-1/2-Inch lamp comes with average life of 1500 hours. It is ideal for vibration and rough service application. Lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-9
Bulb Shape
F15
Wattage
40
Voltage Rating
120 Volt
Type
Decorative
Average Life
1500 Hour
Brand Name
Satco
Maximum Overall Length
4.5
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
No
Designation
40F15
Dimmable
Yes
Lumens
350 Lumens Initial
Light Color
White
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Candle Twisted
sku
100848
UPC
04592303367
Manufacturer Name
Satco
Manufacturer Part Number
S3367
Standards
RoHS Compliant
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101612
GTIN
00045923033674
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.