Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S3171 Dimmable T3 Halogen Lamp 10-Watt 2-Pin G4 Base 120-Lumens 2900K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3171 Dimmable T3 Halogen Lamp 10-Watt 2-Pin G4 Base 120-Lumens 2900K Warm White

SKU: 129505
Satco 10-Watt T3 G4 2-Pin base halogen lamp in clear color, offers 120 initial Lumens for crisp light output. It has voltage rating of 12-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 1-1/4-Inch long lamp delivers average life of 2000 hours. Halogen lamp is RoHS compliant.
  • Dimmable
  • Provides uniform light output
  • Voltage rating of 12-Volts
  • Has tubular T3 bulb

Overview

Satco 10-Watt T3 G4 2-Pin base halogen lamp in clear color, offers 120 initial Lumens for crisp light output. It has voltage rating of 12-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. It incorporates UV-filter halogen capsule. This 1-1/4-Inch long lamp delivers average life of 2000 hours. Halogen lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
12 Volt
Wattage
10
Bulb Shape
T3
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Maximum Overall Length
1.25
Color Temperature
2900K
Average Life
2000 Hour
Brand Name
Satco
Bulb Base
2-Pin G4
Bulb Color/Finish
Clear
Designation
10T3/CL
Dimmable
Yes
Filament
C-6
Item Name
Halogen Lamp
Light Color
Warm White
Lumens
120 Lumens Initial
Standards
RoHS Compliant
GTIN
00045923031717
UNSPSC
39101601
Manufacturer Part Number
S3171
Manufacturer Name
Satco
UPC
04592303171
sku
129505
Country Of Origin
China
RoHS Flag
Yes
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.