Satco S3129 ED17 High Pressure Sodium HID Lamp 150-Watt E26 Medium Base 16000-Lumens 22 CRI 2100K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S3129 ED17 High Pressure Sodium HID Lamp 150-Watt E26 Medium Base 16000-Lumens 22 CRI 2100K

SKU: 253185
Standard Pack/Case Quantity: 12/Pack
Satco High pressure HID sodium lamp produces a spectacular yellow light at 16000 Lumens, using only 150-Watt of energy. It has a color temperature of 2100K and CRI of 22 for superior color rendering. The lamp offers efficiency and long life up to 24000 hours. High pressure sodium HID lamp is RoHS compliant.
  • Universal operating position
  • LU150/55/MED designated
  • ED17 bulb

Overview

Satco High pressure HID sodium lamp produces a spectacular yellow light at 16000 Lumens, using only 150-Watt of energy. It has a color temperature of 2100K and CRI of 22 for superior color rendering. The lamp offers efficiency and long life up to 24000 hours. High pressure sodium HID lamp is RoHS compliant.

Specifications

Maximum Overall Length
5.4375
Mercury Content
12 mg
Start Type
No
Bulb Color/Finish
Clear
Lumens
16000 Lumens
Color Temperature
2100K
Wattage
150
Brand Name
Satco
Bulb Base
E26 Medium
Average Life
24000 Hour
CRI
22.0000
Light Color
No
Designation
LU150/55/MED
Dimmable
No
Item Name
High Pressure Sodium HID Lamp
UPC
04592303129
Manufacturer Name
Satco
Manufacturer Part Number
S3129
ANSI Code
S55
Bulb Shape
ED17
Standard Pack/Case Quantity
12/Pack
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101617
GTIN
00045923031298
Standards
RoHS Compliant
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base Group
Screw-In

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.