Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S2455 Dimmable BT15 Tubular Halogen Lamp 72-Watt E26 Medium Base 1490-Lumens 2900K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S2455 Dimmable BT15 Tubular Halogen Lamp 72-Watt E26 Medium Base 1490-Lumens 2900K Warm White

SKU: 394113
Satco Tubular 72-Watt BT15 E26 medium base halogen lamp offers 1490 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. This 4-Inch long lamp delivers average life of 1000 hours. Halogen lamp is RoHS compliant.
  • Dimmable
  • Saves energy
  • Bright and crisp light
  • Uniform light output

Overview

Satco Tubular 72-Watt BT15 E26 medium base halogen lamp offers 1490 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 2900K color temperature rating radiates warm white light to the surrounding. This 4-Inch long lamp delivers average life of 1000 hours. Halogen lamp is RoHS compliant.

Specifications

Bulb Shape
BT15 Tubular
Wattage
72
Bulb Base Group
Screw-In
Bulb Overall Shape
Blown Tubular
Standards
RoHS Compliant
Maximum Overall Length
4
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39101601
Lumens
1490 Lumens Initial
Average Life
1000 Hour
UPC
04592302455
Manufacturer Name
Satco
Light Color
Warm White
Brand Name
Satco
Bulb Base
E26 Medium
Color Temperature
2900K
Designation
72BT15/WH/120V/E26 CARD
Dimmable
Yes
Item Name
Halogen Lamp
Manufacturer Part Number
S2455
Start Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.