Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S2257 Dimmable PAR38 Halogen Lamp 70-Watt E26SK Medium Skirted Base 1380-Lumens 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S2257 Dimmable PAR38 Halogen Lamp 70-Watt E26SK Medium Skirted Base 1380-Lumens 3000K Warm White

SKU: 128054
Satco 70-Watt PAR38 E26SK medium skirt base halogen lamp in clear color, offers 1380 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 5-5/16-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.
  • Dimmable
  • Saves energy
  • Bright and crisp light
  • Uniform light output
  • Beam Type: Flood

Overview

Satco 70-Watt PAR38 E26SK medium skirt base halogen lamp in clear color, offers 1380 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 5-5/16-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.

Specifications

Lumens
1380 Lumens Initial
Wattage
70
Voltage Rating
120 Volt
Energy Star Flag
No
Bulb Shape
PAR38
Country Of Origin
China
UNSPSC
39101601
GTIN
00045923022579
Maximum Overall Length
5.3125
Standards
RoHS Compliant
Bulb Overall Shape
Sealed Beam
Bulb Base Group
Screw-In
RoHS Flag
Yes
Manufacturer Part Number
S2257
Light Color
Warm White
Average Life
1500 Hour
UPC
04592302257
Manufacturer Name
Satco
Item Name
Halogen Lamp
Beam Angle
30 Degree Flood
Brand Name
Satco
Bulb Base
E26SK Medium Skirt
Bulb Color/Finish
Clear
Center Beam Candle Power
2800 cd
Color Temperature
3000K
Designation
70PAR38/HAL/XEN/FL/120V
Dimmable
Yes
Filament
CC-8
Start Type
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.