Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S2248 Dimmable PAR38 Halogen Lamp 60-Watt E26SK Medium Skirted Base 1090-Lumens 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S2248 Dimmable PAR38 Halogen Lamp 60-Watt E26SK Medium Skirted Base 1090-Lumens 3000K Warm White

SKU: 128056
Satco 60-Watt PAR38 E26SK medium skirt base halogen lamp in clear color, offers 1090 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 5-5/16-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.
  • Dimmable
  • Saves energy
  • Bright and crisp light
  • Uniform light output
  • Beam Type: Flood

Overview

Satco 60-Watt PAR38 E26SK medium skirt base halogen lamp in clear color, offers 1090 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 5-5/16-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
RoHS Compliant
Item Name
Halogen Lamp
Light Color
Warm White
Wattage
60
Voltage Rating
120 Volt
UPC
04592302248
RoHS Flag
Yes
Manufacturer Name
Satco
Manufacturer Part Number
S2248
Maximum Overall Length
5.3125
UNSPSC
39101601
Lumens
1090 Lumens Initial
Bulb Base Group
Screw-In
Bulb Base
E26SK Medium Skirt
Filament
CC-8
Average Life
1500 Hour
Energy Star Flag
No
Beam Angle
30 Degree Flood
Brand Name
Satco
Color Temperature
3000K
Bulb Color/Finish
Clear
GTIN
00045923022487
Bulb Overall Shape
Sealed Beam
Bulb Shape
PAR38
Country Of Origin
China
sku
128056
Designation
60PAR38/HAL/XEN/FL/120V
Dimmable
Yes
Center Beam Candle Power
2000 cd
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.