Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S2244 Dimmable PAR30 Long Neck Halogen Lamp 60-Watt E26 Medium Base 1090-Lumens 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S2244 Dimmable PAR30 Long Neck Halogen Lamp 60-Watt E26 Medium Base 1090-Lumens 3000K Warm White

SKU: 113589
Satco 60-Watt PAR30 E26 medium base halogen lamp in clear color, offers 1090 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 4-1/2-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 50-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.
  • Dimmable
  • Saves energy
  • Bright and crisp light
  • Uniform light output
  • Beam Type: Wide Flood

Overview

Satco 60-Watt PAR30 E26 medium base halogen lamp in clear color, offers 1090 initial Lumens for crisp light output. It has voltage rating of 120-Volts. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This 4-1/2-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 50-degree and is perfect for indoor or outdoor applications. Halogen lamp is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Wattage
60
Bulb Shape
PAR30 Long Neck
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Maximum Overall Length
4.5
Color Temperature
3000K
Average Life
1500 Hour
Beam Angle
50 Degree Wide Flood
Brand Name
Satco
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Center Beam Candle Power
1200 cd
Designation
60PAR30L/HAL/XEN/WFL/120V
Dimmable
Yes
Filament
CC-8
Item Name
Halogen Lamp
Light Color
Warm White
Lumens
1090 Lumens Initial
Standards
RoHS Compliant
GTIN
00045923022449
UNSPSC
39101601
Manufacturer Part Number
S2244
Manufacturer Name
Satco
UPC
04592302244
sku
113589
Country Of Origin
China
RoHS Flag
Yes
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.