Bulb Shape | PAR16 |
Wattage | 45 |
---|---|---|---|
Bulb Base Group | Screw-In |
Bulb Overall Shape | Sealed Beam |
Standards | RoHS Compliant |
Country Of Origin | China |
Maximum Overall Length | 3.1875 |
GTIN | 00045923022005 |
Voltage Rating | 120 Volt |
RoHS Flag | Yes |
Energy Star Flag | No |
UNSPSC | 39101601 |
Lumens | 360 Lumens Initial |
Average Life | 2500 Hour |
UPC | 04592302200 |
Manufacturer Name | Satco |
Light Color | Warm White |
Beam Angle | 30 Degree Narrow Flood |
Brand Name | Satco |
Bulb Base | E26 Medium |
Bulb Color/Finish | Clear |
Center Beam Candle Power | 1250 cd |
Color Temperature | 2900K |
Designation | 45PAR16/HAL/NFL |
Dimmable | Yes |
Filament | CC-8 |
Item Name | Halogen Lamp |
Manufacturer Part Number | S2200 |
Start Type | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.