Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco S1907 T5 Fluorescent Lamp 13-Watt 2-Pin G5 Miniature Base 880-Lumens 52 CRI 3000K 21-Inch Length Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco S1907 T5 Fluorescent Lamp 13-Watt 2-Pin G5 Miniature Base 880-Lumens 52 CRI 3000K 21-Inch Length Warm White

SKU: 107609
Satco 13-Watt T5 G5 Miniature 2-Pin base fluorescent lamp offers 880 initial Lumens for crisp light output. This preheat lamp regulates the flow of current effectively. It has color rendering index of 52. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Lamp measures 21-Inch x 0.63-Inch Dia. It has average life of 5000 hours. Lamp is RoHS compliant.
  • Professional grade fluorescent lamp
  • Has power rating of 13-Watts
  • Measures 21-Inch x 0.63-Inch Dia

Overview

Satco 13-Watt T5 G5 Miniature 2-Pin base fluorescent lamp offers 880 initial Lumens for crisp light output. This preheat lamp regulates the flow of current effectively. It has color rendering index of 52. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Lamp measures 21-Inch x 0.63-Inch Dia. It has average life of 5000 hours. Lamp is RoHS compliant.

Specifications

Mercury Content
5 mg
Bulb Shape
T5
Maximum Overall Length
21
Wattage
13
Energy Star Flag
No
Bulb Base Group
Bi-Pin
Country Of Origin
China
UNSPSC
39101605
Start Type
Preheat
GTIN
00045923019074
Standards
RoHS Compliant
Bulb Overall Shape
Linear Tubular
RoHS Flag
Yes
Manufacturer Part Number
S1907
Average Life
5000 Hour
UPC
04592301907
Manufacturer Name
Satco
Lumens
880 Lumens Initial
Dimmable
No
Light Color
Warm White
Item Name
Fluorescent Lamp
Designation
F13T5/WW
CRI
52.0000
Color Temperature
3000K
Bulb Base
2-Pin G5 Miniature
Brand Name
Satco

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.