Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco 80-1944 Rotary Locking Rapid Start Lampholder 600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 80-1944 Rotary Locking Rapid Start Lampholder 600 Volt

SKU: 117895
Satco Rotary locking rapid start lampholder has maximum load capacity of 120-Watts. It withstands voltage rating of 600-Volts. It measures 7/8-Inch x 0.625-Inch x 1-1/8-Inch. This lampholder is slide-on mountable. Lampholder is cULus listed.
  • Voltage rating of 600-Volts
  • Maximum load capacity of 120-Watts
  • Measures 7/8-Inch x 0.625-Inch x 1-1/8-Inch

Overview

Satco Rotary locking rapid start lampholder has maximum load capacity of 120-Watts. It withstands voltage rating of 600-Volts. It measures 7/8-Inch x 0.625-Inch x 1-1/8-Inch. This lampholder is slide-on mountable. Lampholder is cULus listed.

Specifications

Manufacturer Part Number
80-1944
Manufacturer Name
Satco
Energy Star Flag
No
UNSPSC
39110000
Brand Name
Satco
Standards
cULus Certified
UPC
04592381944
Type
Rotary Locking Rapid Start
Bulb Base Group
No
Dimensions
7/8 Inch Width x 0.625 Inch Depth x 1-1/8 Inch Height
Item Name
Lampholder
Maximum Load Capacity
120 Watt
Bulb Base
No
Mounting
Slide-On
Voltage Rating
600 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.