Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco 62/776 LED Flush Mount Fixture 120-Volt 84 CRI 1150-Lumens 2200 - 2700K LED Aged Bronze Perk

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 62/776 LED Flush Mount Fixture 120-Volt 84 CRI 1150-Lumens 2200 - 2700K LED Aged Bronze Perk

SKU: 600986
Satco Perk Collection LED Flush mount fixture in aged bronze finish, features white glass shade that brings elegance to the home. This transitional style dimmable fixture has 16-Watt 84 CRI 1150-Lumens 2200 - 2700K LED lamp that has voltage rating of 120-Volts. It measures 13-Inch x 4-Inch. Fixture is cETLus listed.
  • Comes in aged bronze finish
  • Measures 13-Inch x 4-Inch
  • Features white glass shade

Overview

Satco Perk Collection LED Flush mount fixture in aged bronze finish, features white glass shade that brings elegance to the home. This transitional style dimmable fixture has 16-Watt 84 CRI 1150-Lumens 2200 - 2700K LED lamp that has voltage rating of 120-Volts. It measures 13-Inch x 4-Inch. Fixture is cETLus listed.

Specifications

Standards
cETLus Certified, Damp Location
Voltage Rating
120 Volt
Mounting
Flush
Number of Lamps
1.0000
Shape
No
Socket Type
No
Style
Transitional
Energy Star Flag
No
Country Of Origin
China
GTIN
00045923327766
Collection
Perk
Fixture Wattage
16 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
1150 Lumens
Shade Type
White Glass
RoHS Flag
Yes
UNSPSC
39111521
Brand Name
Satco
Lamp Wattage
16 Watt
UPC
04592332776
Item Name
LED Flush Mount Fixture
Manufacturer Part Number
62/776
Manufacturer Name
Satco
Dimensions
13 Inch Width x 4 Inch Height
Color Temperature
2200 - 2700K
CRI
84.0000
Degree of Protection
No
Dimmable
Yes
Finish
Aged Bronze

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.