Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco 62/186 LED Wall Sconce 82 CRI 800-Lumens 3000K Rectangular LED Aged Bronze Tucker

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 62/186 LED Wall Sconce 82 CRI 800-Lumens 3000K Rectangular LED Aged Bronze Tucker

SKU: 600987
Satco Tucker Collection LED Wall sconce in aged bronze finish, features etched opal glass shade that brings elegance to the home. This contemporary style dimmable sconce has 10-Watt 82 CRI 800-Lumens 3000K rectangular LED lamp. It measures 6-Inch x 11.5-Inch. This wall mountable sconce has 3.75-inches of extension from the wall. It has average life span of 30000 hours. Sconce is UL listed.
  • Comes in aged bronze finish
  • Measures 6-Inch x 11.5-Inch
  • Features etched opal glass shade

Overview

Satco Tucker Collection LED Wall sconce in aged bronze finish, features etched opal glass shade that brings elegance to the home. This contemporary style dimmable sconce has 10-Watt 82 CRI 800-Lumens 3000K rectangular LED lamp. It measures 6-Inch x 11.5-Inch. This wall mountable sconce has 3.75-inches of extension from the wall. It has average life span of 30000 hours. Sconce is UL listed.

Specifications

Country Of Origin
China
Shape
No
Socket Type
No
Style
Contemporary
Energy Star Flag
No
Collection
Tucker
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
Etched Opal Glass
RoHS Flag
No
UNSPSC
39111503
GTIN
00045923321863
Standards
UL Listed, Damp Location Rated, Energy Saver
Mounting
Wall
Lumens
800 Lumens
Lamp Wattage
10 Watt
Manufacturer Part Number
62/186
Manufacturer Name
Satco
UPC
04592332186
Average Life
30000 Hour
Item Name
LED Wall Sconce
Finish
Aged Bronze
Dimmable
Yes
Dimensions
6 Inch Width x 11.5 Inch Height
Degree of Protection
No
CRI
82.0000
Color Temperature
3000K
Brand Name
Satco
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.