Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco 35/545 LED Light Fixture 120-Volt 900-Lumens 3000K Integrated Circular LED White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 35/545 LED Light Fixture 120-Volt 900-Lumens 3000K Integrated Circular LED White

SKU: 436374
Satco LED Light fixture in white finish, features polymer cover shade that brings elegance to the home. This utility style fixture has 12.5-Watt 900-Lumen 3000K integrated circular LED lamp that has voltage rating of 120-Volts. It measures 11.625-Inch x 3.125-Inch. This flush mountable fixture has average life span of 50000 hours. Fixture is cETLus listed.
  • Comes in white finish
  • Measures 11.625-Inch x 3.125-Inch
  • Features polymer cover

Overview

Satco LED Light fixture in white finish, features polymer cover shade that brings elegance to the home. This utility style fixture has 12.5-Watt 900-Lumen 3000K integrated circular LED lamp that has voltage rating of 120-Volts. It measures 11.625-Inch x 3.125-Inch. This flush mountable fixture has average life span of 50000 hours. Fixture is cETLus listed.

Specifications

Standards
cETLus Certified, Damp Location Rated, Energy Saver
Voltage Rating
120 Volt
Mounting
Flush
Shape
Round
Socket Type
No
Style
Utility
Energy Star Flag
No
Country Of Origin
China
GTIN
00045923325458
Lamp Included
Yes
Lamp Type/Designation
Integrated LED
Lumens
900 Lumens
Shade Type
Polymer Cover
RoHS Flag
No
UNSPSC
39111521
Brand Name
Satco
Lamp Wattage
12.5 Watt
UPC
04592332545
Item Name
LED Light Fixture
Manufacturer Part Number
35/545
Manufacturer Name
Satco
Dimensions
11.625 Inch Width x 3.125 Inch Height
Average Life
50000 Hour
Color Temperature
3000K
Degree of Protection
No
Dimmable
No
Finish
White
Is PFA Discontinued
No
Leaf Node Search
LED Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
LED Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.