Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Satco 14555 PAR36 Incandescent Lamp 25-Watt G53 Base 150-Lumens 2700K Aluminized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco 14555 PAR36 Incandescent Lamp 25-Watt G53 Base 150-Lumens 2700K Aluminized

SKU: 130497
Satco 25-Watt PAR36 G53 Base incandescent lamp offers 150-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 30-degree. This lamp in aluminized finish, has maximum overall length of 69.9 mm. It comes with average life of 2000 hours. This lamp consumes 27 kWh/1000 hour energy.
  • Energy Class E
  • Nominal efficacy is 6 LPW
  • Offers choice of beam widths
  • Robust and reliable design
  • UV control design
  • Easy retrofit

Overview

Satco 25-Watt PAR36 G53 Base incandescent lamp offers 150-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 30-degree. This lamp in aluminized finish, has maximum overall length of 69.9 mm. It comes with average life of 2000 hours. This lamp consumes 27 kWh/1000 hour energy.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
C-6
Bulb Shape
PAR36
Wattage
25
Voltage Rating
12 Volt
Average Life
2000 Hour
Beam Angle
30 Degree
Brand Name
Satco
Maximum Overall Length
69.9
Bulb Base
G53
Bulb Color/Finish
Aluminized
Center Beam Candle Power
500 cd
Color Temperature
2700K
Designation
25PAR36/WFL 12V
Dimmable
No
Lumens
150 Lumens
Light Color
No
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
sku
130497
UPC
04316890645
Manufacturer Name
Satco
Manufacturer Part Number
14555
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
UNSPSC
39101612
GTIN
00043168906456
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.