Tour  

Safety Technology KIT-E10196 NO Contact For 0/1/3/4 Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Safety Technology KIT-E10196 NO Contact For 0/1/3/4 Switch

SKU: 602395
Safety Technology NO contact is suitable for use with 0, 1, 3 or 4 switch. It is ideal for indoor and outdoor applications. The NO contact meets UL 33Z7 and CE standards.
  • Compatible with 0, 1, 3 or 4 switch
  • Has NO contact configuration
  • Suitable for indoor and outdoor applications

Overview

Safety Technology NO contact is suitable for use with 0, 1, 3 or 4 switch. It is ideal for indoor and outdoor applications. The NO contact meets UL 33Z7 and CE standards.

Specifications

Finish
No
Degree of Protection
No
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
RoHS Flag
Yes
Standards
UL 33Z7 Listed, CE Marked
Manufacturer Name
Safety Technology
Manufacturer Part Number
KIT-E10196
Item Name
NO Contact
Brand Name
Safety Technology
For Use With
0, 1, 3 or 4 Switch

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.