Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RSTC Enterprises RS6-D2-S1CAC 2-Channel Rapid Shutdown With Capacitor Discharge 600-Volt DC 12.5-Amp Soladeck

  

*Images are for illustration purposes only and may not be an exact representation of the product

RSTC Enterprises RS6-D2-S1CAC 2-Channel Rapid Shutdown With Capacitor Discharge 600-Volt DC 12.5-Amp Soladeck

SKU: 423057
RSTC Enterprises Soladeck 2 Channel rapid shut down with capacitor discharge, is ideal for discharging inverter capacitors in less than 10 secs. This rapid shut down in SolaDeck enclosure, can be auto-triggered after power grid is removed. The non-metallic shut down is ideal for all grid-tied inverters. This shut down has solar AC disconnect or optional E-stop for triggering. The low voltage operated shut down has switched positive and negative legs. The shut down meets UL 1741, TUV and 2014 NEC690.12 standards.
  • Compatible with all grid-tied inverters
  • Scaled to all system sizes
  • Control power is daisy chained for larger systems

Overview

RSTC Enterprises Soladeck 2 Channel rapid shut down with capacitor discharge, is ideal for discharging inverter capacitors in less than 10 secs. This rapid shut down in SolaDeck enclosure, can be auto-triggered after power grid is removed. The non-metallic shut down is ideal for all grid-tied inverters. This shut down has solar AC disconnect or optional E-stop for triggering. The low voltage operated shut down has switched positive and negative legs. The shut down meets UL 1741, TUV and 2014 NEC690.12 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Manufacturer Name
RSTC Enterprises
Standards
UL 1741 Listed, TUV, 2014 NEC690.12 Standard
UNSPSC
39121006
Sub Brand
Soladeck
Input Voltage
600 Volt DC
Amperage Rating
12.5 Amp
sku
423057
Brand Name
RSTC Enterprises
Type
2-Channel
Enclosure
NEMA 3R
Item Name
Rapid Shutdown With Capacitor Discharge
Mounting
Roof
Manufacturer Part Number
RS6-D2-S1CAC
Energy Star Flag
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.