Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RSTC Enterprises 1451.1G 10-mm Terminal Block 22-8-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

RSTC Enterprises 1451.1G 10-mm Terminal Block 22-8-AWG

SKU: 414410
RSTC Enterprises 10 mm terminal block in gray color, has voltage rating of 600-Volts and current rating of 50-Amps. It supports conductor range of 22 - 8-AWG.
  • Supports 22 - 8-AWG conductor
  • 600-Volt voltage rated
  • 50-Amp current rated

Overview

RSTC Enterprises 10 mm terminal block in gray color, has voltage rating of 600-Volts and current rating of 50-Amps. It supports conductor range of 22 - 8-AWG.

Specifications

Fuel Type
No
Phase
No
Manufacturer Part Number
1451.1G
Energy Star Flag
No
RoHS Flag
Yes
Country Of Origin
France
Color
Gray
Degree of Protection
No
Manufacturer Name
RSTC Enterprises
UNSPSC
41113630
Conductor Range
22-8 AWG
Finish
No
Item Name
10 mm Terminal Block
Brand Name
RSTC Enterprises
Amperage Rating
50 Amp
Voltage Rating
600 Volt
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.