Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RSTC Enterprises 1451.1B 10-mm Terminal Block 20-6-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

RSTC Enterprises 1451.1B 10-mm Terminal Block 20-6-AWG

SKU: 414412
RSTC Enterprises 10 mm terminal block in black color, has voltage rating of 600-Volts and current rating of 50-Amps. It supports conductor range of 22 - 6-AWG.
  • Supports 20 - 6-AWG conductor
  • 600-Volt voltage rated
  • 50-Amp current rated

Overview

RSTC Enterprises 10 mm terminal block in black color, has voltage rating of 600-Volts and current rating of 50-Amps. It supports conductor range of 22 - 6-AWG.

Specifications

Fuel Type
No
Phase
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Voltage Rating
600 Volt
Degree of Protection
No
Manufacturer Part Number
1451.1B
Manufacturer Name
RSTC Enterprises
Color
Black
Amperage Rating
50 Amp
Brand Name
RSTC Enterprises
Item Name
10 mm Terminal Block
Finish
No
Conductor Range
20-6 AWG

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.