Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RSTC Enterprises 0784FBB-2 2 String Busbar 4-Inch x 3-Inch x 1-Inch Soladeck

  

*Images are for illustration purposes only and may not be an exact representation of the product

RSTC Enterprises 0784FBB-2 2 String Busbar 4-Inch x 3-Inch x 1-Inch Soladeck

SKU: 387029
RSTC Enterprises Soladeck 2-String busbar offers easy installation with high compatibility. This positive busbar has two terminals and two positions for fuse blacks. It measures 4-Inch x 3-Inch x 1-Inch. The busbar is UL certified.
  • Features positive connection
  • Has two terminals two positions for fuse blocks
  • High compatible with easy installation

Overview

RSTC Enterprises Soladeck 2-String busbar offers easy installation with high compatibility. This positive busbar has two terminals and two positions for fuse blacks. It measures 4-Inch x 3-Inch x 1-Inch. The busbar is UL certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Standards
UL Listed
UNSPSC
26131500
Energy Star Flag
No
sku
387029
Type
2 String
Sub Brand
Soladeck
Manufacturer Part Number
0784FBB-2
Manufacturer Name
RSTC Enterprises
Brand Name
RSTC Enterprises
Finish
No
Item Name
Busbar
Size
4 Inch x 3 Inch x 1 Inch
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.