Tour  

ROTARY HAMMER BIT MILW 48 20 7438 1 4X18X20 RT HM BIT

  

*Images are for illustration purposes only and may not be an exact representation of the product

ROTARY HAMMER BIT MILW 48 20 7438 1 4X18X20 RT HM BIT

SKU: 49748
ROTARY TYPE; SOLID CARBIDE MATERIAL; 20 INCH OVERALL LENGTH; 18 INCH DRILLING LENGTH; SDS-PLUS SHANK TYPE; HARDENED PROCESS; ANSI MATERIAL SPECIFICATION; 4 FLUTE(S); SPIRAL FLUTE TYPE; 1/4 INCH DRILL SIZE; CUT MATERIAL CONCRETE, BLOCK; HEAD SHAPE CHISEL

Overview

ROTARY TYPE; SOLID CARBIDE MATERIAL; 20 INCH OVERALL LENGTH; 18 INCH DRILLING LENGTH; SDS-PLUS SHANK TYPE; HARDENED PROCESS; ANSI MATERIAL SPECIFICATION; 4 FLUTE(S); SPIRAL FLUTE TYPE; 1/4 INCH DRILL SIZE; CUT MATERIAL CONCRETE, BLOCK; HEAD SHAPE CHISEL

Specifications

RoHS Flag
Not Applicable to this product
Energy Star Flag
No
Country Of Origin
Germany
UNSPSC
20111603
GTIN
00045242111879
Brand Name
No
Manufacturer Part Number
48-20-7438
Manufacturer Name
MILWAUKEE ELECTRIC TOOL CORP
UPC
04524211187
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.